Skip to content Skip to navigation menu
System PlastVG518H01SM20L8

VG518H01SM20L8

ADJLEVM2025STTHR
Item #102051050
System PlastVG518H01SM20L8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Articulating Plastic Leveler
  • Series: VG-518, Base Diameter: 4.33, Spindle Length: 6.01-mm, Thread: M20

features

  • Reinforced polyamide base, stainless steel stem.
  • Heavy duty leveler for machinery support. Hex head at bottom of stem for easy adjustment.
Weight 1.26 LB
EAN or UPC 787405495951
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison