- VG-517 Component Series
- 1-8 Thread (in)
- Support Leveler Leveler Type
- 7000 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem.
- Heavy duty adjustable leveler for machinery support.
| Base Height (in) | 1.35 |
| Stem Material | Stainless Steel |
| Measurement System | Imperial |
| Threads per Inch | 8 |
| Vibration PAD | VG-514 / VG-514N |
| Spindle Length (in) | 5.33 |
| Articulation | 2° |
| Thread (in) | 1-8 |
| Leveler Type | Support Leveler |
| Component Series | VG-517 |
| Static Load Rating [Max] | 7000 lbf |
| Overall Height | 7.48 in |
| Base Height with Pad (in) | 1.57 |
| Base Material | Reinforced Polyamide |
| Base Diameter (in) | 4.84 |
| Material | POLYAMIDE |
| Static Load Rating (Pounds) | 7000 lb |
| Thread Type | UNC |
| Part Length (in) | 7.48 |
| Type | 517-K |
| Base Dia. | 4.84 in |
| Thread Size | 1 |
| No. of Holes in Base | 0 |
| Recommended Vibration Pad | VG514 |
| Max. Recommended Static Load | 7000 |
| Weight | 1.6 LB |
| EAN or UPC | 787405247963 |

