Skip to content Skip to navigation menu
System PlastVG511B03S34

VG511B03S34

ADJ LEVEL W/ANCHOR SOCKET SS3/4-10
Item #101784688
System PlastVG511B03S34
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Articulating Plastic Leveler
  • Series: VG-511, Base Diameter: 4, Spindle Length: -mm, Thread: 3/4-10

features

  • Reinforced polyamide base, stainless steel threaded ball.
  • Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths.
  • One lag hole for anchoring to floor.
Weight 0.3 LB
EAN or UPC 787405246812
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison