- VG-511 Component Series
- 3/4-10 Thread (in)
- Articulating Leveler Leveler Type
- 2600 Max. Recommended Static Load
- POLYAMIDE Material
features
- Reinforced polyamide base, stainless steel stem.
- Medium duty articulating leveler for conveyor and machinery support.
- Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Series | Loc-A-Lign |
| Overall Height | 7.69 in |
| Vibration PAD | VG-512 |
| Spindle Length (in) | 6.09 |
| Material | POLYAMIDE |
| Base Diameter (in) | 4 |
| Measurement System | Imperial |
| Thread Size | 3/4 |
| Articulation | 15° |
| Component Series | VG-511 |
| Thread (in) | 3/4-10 |
| Part Length (in) | 7.69 |
| Lag Hole Diameter (in) | 0.48 |
| Thread Type | UNC |
| Base Material | Reinforced Polyamide |
| No. of Holes in Base | 1 |
| Static Load Rating [Max] | 2600 lbf |
| Max. Recommended Static Load | 2600 |
| Base Height (in) | 0.73 |
| Threads per Inch | 10 |
| Base Dia. | 4 in |
| Base Height with Pad (in) | 0.83 |
| Static Load Rating (Pounds) | 2600 lb |
| Lag Hole Center Distance (in) | 2.92 |
| Recommended Vibration Pad | VG512 |
| Stem Material | Stainless Steel |
| Type | 511-T |
| Leveler Type | Articulating Leveler |
| Weight | 1.02 LB |
| EAN or UPC | 787405246027 |

