- Adjusting Rod Type
- 5/8 Rod Ø (in)
- 8 Part Length (in)
features
- Stainless steel 5/8 inch O.D. adjusting rod.
- Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
| Useable Length | 7 1/2 in |
| Shape | Round |
| Type | Adjusting Rod |
| Use With | VG-011, VG-012, VG-016, VG-018 |
| Outside Dia. | 0.625 in |
| Overall Length | 8 in |
| Tap Size | 3/8-16 |
| Material | Stainless Steel |
| Weight | 0.66 LB |
| EAN or UPC | 787405176706 |

