- Adjusting Rod Type
- 5/8 Rod Ø (in)
- 18 Part Length (in)
description
- Connects to VG-011, VG-012, VG-016 and VG-018 style clips and clamps
features
- Stainless steel 5/8 inch O.D. adjusting rod.
- Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
| Shape | Round |
| Overall Length | 18 in |
| Material | Stainless Steel |
| Use With | VG-011 VG-012 VG-016 VG-024 |
| Tap Size | 3/8-16 |
| Outside Dia. | 0.625 in |
| Type | Adjusting Rod |
| Useable Length | 17 1/2 in |
| Weight | 1.54 LB |
| EAN or UPC | 787405176621 |

