- Support Rods Type
- 1/2 Rod Ø (in)
- 6 Part Length (in)
description
- These rods can be used with accessory cross blocks, holders and clamps. They are made from stainless steel tubing. The ends are capped with a black polyethylene plug.
features
- Stainless steel tube with black polyethylene end caps support rods.
- These support rods can be used with accessory cross blocks, holders, and clamps.
- They are made from 1/2 inch O.D. stainless steel tubing.
- The ends are capped with a black polyethylene plug.
| Useable Length | 6 in |
| Tap Size | N/A |
| Outside Dia. | 0.5 in |
| Type | Support Rods |
| Overall Length | 6 in |
| Material | Stainless Steel |
| Shape | Tube |
| Weight | 0.17 LB |
| EAN or UPC | 787405175112 |

