- Standard Metal "L" Bracket Assemblies Type
- VG-205 Component Series
- ZINC PLATED STEEL Material
features
- One long angle bracket (double slot) and one gusseted angle bracket.
- Zinc plated.
- Hardware included.
| Overall Length | 3.75 in |
| Thickness | 0.1875 in |
| Overall Height | 10.3 in |
| Profile | 205AC |
| Adjustment Type | Vertical |
| Material | Zinc Plated Steel |
| Hardware Type | AC L-Bracket Assembly |
| Type | Standard Metal "L" Bracket Assemblies |
| Weight | 1.1 LB |
| EAN or UPC | 787405170841 |

