- VG-118B Component Series
- Stainless Steel Material
features
- Guide rail bridge kit.
| Hardware Type | Guide Rail Bridge Kit |
| Degree of Connection | N/A |
| Accessory Holder Bore | None |
| Length | 6 in |
| Rod Size | N/A |
| No. of Mounting Holes | 4 |
| Series | VG-118B |
| Kit Includes | Bridge Plate, Screws, 6 in Chamfered Rail |
| Material | Stainless Steel |
| Weight | 1.01 LB |
| EAN or UPC | 787405074835 |

