- 6 Part Length (in)
- Stainless Steel Material
features
- Rail splice clamp.
- Connects ends of two guide rail.
- Heavy duty rigid support resists bending, installs easily, and can be bolted directly to a bracket.
- Stainless steel, 13 gauge.
- Hardware included.
| Use With | Guide Rail |
| Distance Between Rails | N/A |
| Hole Style | N/A |
| Length | 6 in |
| Material | Stainless Steel |
| Fastener Sizes | 5/16-18 |
| Weight | 0.42 LB |
| EAN or UPC | 787405074279 |

