- VG-117 Component Series
- Stainless Steel Material
features
- Universal mounting and splice plate.
- Individual stainless plates for varioius mounting and splicing uses.
| Accessory Holder Bore | None |
| Mounting Height | 3.5 in |
| Kit Includes | Plate Only |
| Mounting Holes Length Center to Center | 1.5 in |
| Material | Stainless Steel |
| Length | 2 1/4 in |
| No. of Mounting Holes | 6 |
| Degree of Connection | N/A |
| Rod Size | N/A |
| Hardware Type | Mounting & Splice Plate |
| Series | VG-117-2 |
| Height | 4 1/4 in |
| Weight | 0.3 LB |
| EAN or UPC | 787405555327 |

