- 8 Part Length (in)
- Stainless Steel Material
features
- Stainless steel, 13 gauge.
- Hardware included.
- Rail splice clamp.
- Connects ends of two guide rail.
- Heavy duty rigid support resists bending and installs easily.
| Use With | Guide Rail |
| Fastener Sizes | 5/16-18 |
| Hole Style | Round |
| Material | Stainless Steel |
| Length | 8 in |
| Distance Between Rails | N/A |
| Weight | 0.63 LB |
| EAN or UPC | 787405068483 |

