Skip to content Skip to navigation menu
System PlastVG020R4

VG020R4

ADJUSTING ROD,SS,1/2IN DIA. X 4IN
Item #101928046
  • Adjusting Rods for Rod Ends Type
  • 5/8 Rod Ø (in)
  • 4 Part Length (in)
System PlastVG020R4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjusting Rods for Rod Ends Type
  • 5/8 Rod Ø (in)
  • 4 Part Length (in)

features

  • Stainless steel.
  • Adjusting rods for rod ends.
  • Polished stainless steel rod attaches to VG-019-12 or VG-020-01 rod ends.
  • Holds guide rail firmly in position and adjust
Material Stainless Steel
Type Adjusting Rods for Rod Ends
Weight 0.26 LB
EAN or UPC 787405483415
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison