- Jointed Adjusting Rods: Grooved Type
- 1/2 Rod Ø (in)
- 3 Part Length (in)
description
- Use as a connector to curved or angled guide rail.
features
- Stainless steel.
- Jointed and grooved adjusting rod for use with rod ends VG-019-12 or VG-020-01 as a connector for curved or angled guide rail.
| Material | Stainless Steel |
| Tap Size | N/A |
| Useable Length | 3 in |
| Overall Length | 4.4 in |
| Type | Jointed Adjusting Rods: Grooved |
| Outside Dia. | 0.5 in |
| Shape | Round |
| Weight | 0.24 LB |
| EAN or UPC | 787405035782 |

