- 1.5 Part Length (in)
- Stainless Steel Material
features
- Insert sleeve used with twist inserts.
- Allows attachment of Valu Guide rail clips, clamps, and connectors such as VG-012, VG-014H, VG-015, VG-016, or VG-018.
- Stainless steel, 14 gauge.
| Material | Stainless Steel |
| Use With | Twist Insert |
| Distance Between Rails | N/A |
| Hole Style | N/A |
| Fastener Sizes | N/A |
| Length | 1 1/2 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405033337 |

