- 1.5 Part Length (in)
- 0.75 Distance between Hole and Rail center (in)
- Round Hole type
- Stainless Steel Material
features
- Single guide rail clamp with round hole.
- 3 inches wide, used for splicing rail together.
- 316 stainless steel, 14 gauge.
| Use With | Guide Rail |
| Distance Between Rails | N/A |
| Material | Stainless Steel |
| Length | 3 in |
| Hole Style | Round |
| Fastener Sizes | 5/16, M8 |
| Weight | 0.18 LB |
| EAN or UPC | 787405019515 |

