- Round Hole type
- Stainless Steel Material
features
- Used with tall containers or when large and small containers run on the same production line.
- Stainless steel, 11 gauge.
- Triple guide rail clamp with round hole.
| Fastener Sizes | 3/8, M10 |
| Material | Stainless Steel |
| Hole Style | Round |
| Length | 1 1/2 in |
| Distance Between Rails | 2.5 in |
| Use With | Guide Rail |
| Weight | 0.0 LB |
| EAN or UPC | 787405000117 |

