Skip to content Skip to navigation menu
System PlastVG-P38BC-NS-250

VG-P38BC-NS-250

BAR CAP,3/8IN,NOLU-S,250 FT COIL
Item #101872872
  • Bar Cap
  • 250 ft Length
  • Nolu-S Material
  • Gray Color
System PlastVG-P38BC-NS-250
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bar Cap
  • 250 ft Length
  • Nolu-S Material
  • Gray Color
Color Gray
Length 250 ft
Material Nolu-S
Weight 0.087 LB
EAN or UPC 787405512238
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison