Skip to content Skip to navigation menu
System PlastVG-685-SS-4-03

VG-685-SS-4-03

HEAVY DUTY BEADWALL COMBINER, STAIN
Item #101668054
  • 4" Height
  • 3 ft. Length
  • Heavy Duty Large Bead Combiner w/Stainless Steel Channel
System PlastVG-685-SS-4-03
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Height
  • 3 ft. Length
  • Heavy Duty Large Bead Combiner w/Stainless Steel Channel

description

  • Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.

features

  • Low friction guiding surface with high density bead pattern
  • Heavy-gauge stainless or plated steel channel construction
  • 1/4" stainless steel pins to accommodate large load capacities
  • Easy-fastening frame slots for horizontal and vertical applications
  • Standard modular lengths
  • Available in five heights
Height 4 in
Overall Height 4.61 in
Bead or Roller Material Acetal
Pin Material Stainless Steel
Mounting Height 2.25 in
Channel Material Stainless Steel
Bead Height 3.87 in
Type Heavy-Duty Large Bead
Length 3 ft
Single Pin Deflection @ 20 Lbs Distributed Load .003
Mounting Holes Length Center to Center 12 in
Pin Diameter 1/4 in
Weight 12.1 LB
EAN or UPC 787405272118
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison