Skip to content Skip to navigation menu
System PlastVG-684-SS-3-03

VG-684-SS-3-03

BEADWALL COMBINER, STAINLESS STEEL,
Item #101678588
  • 3" Height
  • 3 ft. Length
  • Bead Combiner w/Stainless Steel Channel
System PlastVG-684-SS-3-03
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" Height
  • 3 ft. Length
  • Bead Combiner w/Stainless Steel Channel

description

  • Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.

features

  • Low friction guiding surface with high density bead pattern
  • Heavy-gauge stainless or plated steel channel construction
  • Easy-fastening frame slots for horizontal and vertical applications
  • Standard modular lengths
  • Available in four heights
Pin Material Stainless Steel
Overall Height 3.66 in
Pin Diameter 0.19 in
Mounting Holes Length Center to Center 12 in
Bead Height 2.96 in
Height 3 in
Bead or Roller Material Acetal
Mounting Height 1.5 in
Type Bead
Length 3 ft
Single Pin Deflection @ 20 Lbs Distributed Load .004
Channel Material Stainless Steel
Weight 9.5 LB
EAN or UPC 787405270909
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison