- Round Roller Shafts Type
- 4.25 Part Length (in)
description
- Commonly used as side frame spacers and to support the entire ValuFlex System.
features
- Round cross rod commonly used as side-frame spacers and to support the entire ValuFlex return system.
- 303 stainless steel material.
| Useable Length | 4 1/4 in |
| Type | Round Roller Shafts |
| Shape | Round |
| Outside Dia. | 0.5 in |
| Material | Stainless Steel |
| Overall Length | 4.25 in |
| Tap Size | 5/16-18 |
| Weight | 0.2 LB |
| EAN or UPC | 787405380707 |

