- M8 x 1.25 Thread (in)
- M8 x 1.28 Thread (mm)
- 2.16 Handle Length (in)
- 1.94 Overall Height (in)
- Reinforced polyamide Handle Material
features
- Stainless steel threads.
- Male ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
| Thread | M8 |
| Material | Stainless Steel |
| Color | Black |
| E Dim | 49 mm |
| Handle Length | 55 mm |
| Male / Female | Male |
| Thread Pitch | 1.25 mm |
| Overall Height | 99 mm |
| Handle Size | 20 - Medium |
| Weight | 0.1 LB |
| EAN or UPC | 787405455641 |

