- Conveyor Sprocket
- Split Sprocket Style
- 881 Chain Number
- 21 Teeth
- 18 mm Bore Size
| Hub Dia. | 85 mm |
| Pitch Diameter | 129.26 mm |
| Material | Polyamide |
| No. of Strands | 1 |
| No. of Teeth | 21 |
| Chain No. | 881 |
| Sprocket Style | Split |
| Outside Dia. | 129 mm |
| Chain Pitch | 38.1 mm |
| Bore Size | 18 mm |
| Weight | 0.0 LB |
| EAN or UPC | 726166149659 |

