- Spherical Roller Bearing Insert
- 2 7/16 in Inside Diameter
- 4.724 in Outside Diameter
- Collar Mount
| Outer Ring Width | 1 11/16 in |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Non-Expansion |
| Retainer Type | Metal |
| Locking Device | Collar Mount |
| Seal Type | Double Lip Contact Seals |
| Seal Flinger | Yes |
| Basic Dynamic Load Rating | 44691 |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 2 7/16 in |
| O.D. | 4.724 in |
| Inner Ring Width | 3 3/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 662461367698 |

