- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 3/16 in Shaft Diameter
- 5 9/16 in Housing Length
- 1 5/8 in Overall Width
| Bolt Hole Spacing | 4 19/32 in |
| Grease Type | GoldPlex-HP |
| Bearing Design | Non-Expansion |
| Housing Base | Solid |
| Length Through Bore | 1.5625 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Retainer Type | Metal Land Riding |
| Bearing Type | Ball Bearing |
| Locking Device | Skwezloc Collar |
| Overall Width | 1 5/8 in |
| Seal Type | Felt Seals |
| Housing Height | 1 11/64 in |
| Bolt Hole Size Dimension | 7/16 in |
| Seal Flinger | Yes |
| Flange Thickness | 17/32 in |
| Flange Type | 2-Bolt Flange |
| Housing Width | 3 1/4 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard-Duty |
| Housing Length | 5 9/16 in |
| Temperature Range [Max] | 200 °F |
| Collar O.D. | 2 3/16 in |
| Insert Material | Black Oxide |
| Center of Bearing to Back of Inner Ring | 5/8 in |
| Shaft Dia. | 1.1875 in |
| Weight | 2.4 LB |
| EAN or UPC | 662461291825 |

