- 3.438 Bore Size - Inch
- 3 Outer Ring Width (in)
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted contact flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
| Radial Dynamic Load Capacity (lb) | 15320 |
| Rolling Element | Tapered Roller |
| Overall Width (in) | 5 |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Misalignment Type | Static Only |
| Bore Size - Inch | 3.438 |
| Maximum Operating Temperature | 220 |
| Bearing Insert Coating | Uncoated |
| Bore Shape | Straight |
| Seal Type | Single Lip Contact Seal |
| Expansion | No |
| Platform | RPB Series |
| Duty Series | Normal |
| Collar OD (in) | 5.438 |
| End Cap | No |
| Outer Race OD (in) | 6.1 |
| Outer Ring Land Profile | Standard |
| Measure Units | Inch |
| Outer Ring Width (in) | 3 |
| Outer Race Width (in) | 3 |
| Lubrication | Lithium, EP, NLGI #2 |
| Relubricatable | Yes |
| Weight | 17.8 LB |
| EAN or UPC | 662288480907 |

