- Ball Bearing Type
- Pillow Block
- 60 mm Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 7/8 in Minimum Bolt Hole Spacing Range
features
- Single lip contact seal with black oxide bearing races
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
| Locking Device | Setscrew Locking Collar |
| Housing Height | 5 9/16 in |
| Temperature Range [Max] | 250 °F |
| Base Height | 7/8 in |
| Packaged Height | 6.50 in |
| Brand. | Sealmaster |
| Lubricant | GoldPlex-FG |
| Bolt Holes | 2 |
| Grease | GoldPlex-FG |
| Base Width | 2 3/4 in |
| Bolt Size | 5/8 in |
| Length Through Bore | 2.5625 in |
| Base Length | 9 1/2 in |
| Bolt Hole Spacing Range [Min] | 6 7/8 in |
| Series | NP Series |
| Roller Type | Ball |
| Packaged Width | 10.38 in |
| Packaged Length | 3.00 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 60 mm |
| Housing Material | Stainless Steel |
| Lubrication | GoldPlex-FG |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Bearing Insert | 5212 FG2 |
| Duty | Standard-Duty |
| Insert Material | 52100 Steel, Black Oxide Coated |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 7 5/8 in |
| Housing Base | Solid |
| Inch/Metric | Metric |
| Retainer Type | Metal Land Riding |
| Seal Flinger | No |
| Seal Type | Contact Seals |
| Weight | 13.8 LB |
| EAN or UPC | 662461272794 |

