- Ball Bearing Type
- Pillow Block
- 3 7/16 in Shaft Diameter
- 4 9/16 in Center Line To Base Dimension
- 12 1/8 in Minimum Bolt Hole Spacing Range
| Housing Material | Cast Iron |
| Housing Base | Solid |
| Base Width | 4 in |
| Seal Type | Felt Seals |
| Bolt Hole Spacing Range [Max] | 13 1/2 in |
| Lubrication | GoldPlex-HP |
| Bearing Type | Ball Bearing |
| Base Height | 1 1/4 in |
| Roller Type | Ball |
| Seal Flinger | Yes |
| Housing Height | 8 13/16 in |
| Length Through Bore | 3.781 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 12 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Mounted Unit Duty | Medium-Duty |
| Base Length | 15 3/8 in |
| Retainer Type | Metal Land Riding |
| Duty | Medium-Duty |
| Bolt Holes | 2 |
| Center Line to Base Dimension [Min] | 4 9/16 in |
| Bolt Hole Spacing | 12 13/16 in |
| Series | MSP Series |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 3.4375 in |
| Grease | GoldPlex-HP |
| Bolt Size | 7/8 in |
| Weight | 49.1 LB |
| EAN or UPC | 662461017159 |

