- Nomex Labyrinth Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger for dry & dusty environment
- Increased internal clearance and high temperature grease
- Looser than standard housing fit for ease of alignment on lightweight frames
- Air Handling noise check for quiet operation
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Temperature and Air Handling Housing Fit, Noise Tested
| Overall Length (in) | 11.25 |
| Relubricatable | Yes |
| Seal Type | Nomex Labyrinth Seal |
| Housing Material | Cast Iron |
| Lubrication | Synthetic NLGI 2 High Temperature Grease |
| Housing Construction | One Piece |
| Bolt Center Max (in) | 8.875 |
| Maximum Operating Temperature | 400 |
| Misalignment Type | Static Only |
| Replaceable Insert | Yes |
| Bolt Size (in) | 3/4 |
| Expansion | No |
| Inner Race Length (in) | 3.5 |
| Overall Height (in) | 6.25 |
| Platform | Gold Line Ball Bearing |
| Foot Height (in) | 1.0625 |
| Duty Series | Medium |
| Centerline to Front Face (in) | 1.75 |
| Housing Base | Solid |
| End Cap | No |
| Bore Shape | Straight |
| Measure Units | Inch |
| Bearing Insert Coating | Black Oxide Coated |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Retainer Type | Land Riding Retainer |
| Insert No. | 3-27D HT |
| Base Width (in) | 3.25 |
| Bolt Center Min (in) | 7.125 |
| Outer Ring Land Profile | Standard |
| Bore Size - Inch | 2.438 |
| Weight | 21.95 LB |
| EAN or UPC | 662461346020 |

