- Straight Bore Shape
features
- ER style cylindrical OD bearing with snap and with black oxided bearing rings
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Extra low drag seal cut down felt labyrinth seal and flinger
- Oil lubricated for reduced internal friction
- Nylon retainer to reduce overall drag
options
- Extra Low Drag
| Inner Race Heat Treat Method | Zone-Hardened |
| Relubricatable | Yes |
| Centerline to Front Face (in) | 1.75 |
| Radius | 0.08 |
| Bore Size - Inch | 2.938 |
| Retainer Type | Land Riding Retainer |
| Outer Race OD (in) | 5.118 |
| End Cap | No |
| Outer Race Width (in) | 1.5 |
| Platform | Gold Line Ball Bearing |
| Inner Ring OD (in) | 3.641 |
| Measure Units | Inch |
| Outer Race Width | 1.5 |
| Duty Series | Standard |
| Inner Race Length | 3.0625 |
| Radial Dynamic Load Capacity (lb) | 14839 |
| Maximum Operating Temperature | 220 |
| Lubrication | Oil Coated Only - No Factory Grease Fill |
| Outer Ring Land Profile | Standard |
| Inner Race Length (in) | 3.063 |
| Seal Type | Cut Down Felt Labyrinth |
| Misalignment Type | Static Only |
| Outer Race OD | 5.1181 |
| Bore Shape | Straight |
| Overall Width (in) | 3.063 |
| Rolling Element | Ball Bearing |
| Expansion | No |
| Bearing Insert Coating | Black Oxide Coated |
| Weight | 6.37 LB |
| EAN or UPC | 662461331996 |

