
- Single Lip Contact Seal Type
description
- Generally used in conjunction with RPB/RPB-A series units where a floating or expansion pillow block is required.
applications
- Toughest application conditions
- Demanding environments
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted contact flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 4-bolt split cast iron housing
Measure Units | Inch |
Brand. | Sealmaster |
Bore Size - Inch | 4.438 |
Housing Construction | Split Two Piece |
Relubricatable | Yes |
Bore Shape | Straight |
Duty Series | Normal |
Replaceable Insert | Yes |
Platform | RPB Series |
Bolt Center Max (in) | 13.875 |
Outer Ring Land Profile | Standard |
Overall Width (in) | 6.75 |
Overall Height (in) | 9.875 |
Insert Material | 52100 Bearing Steel |
Foot Height (in) | 2.75 |
End Cap | No |
Inner Race Length (in) | 6.75 |
Insert No. | ERCI-407C |
Radial Dynamic Load Capacity (lb) | 25750 |
Bearing Insert Coating | Uncoated |
Misalignment Type | Static Only |
Seal Type | Single Lip Contact Seal |
Lubrication | Lithium, EP, NLGI #2 |
Housing Material | Cast Iron |
Bolt Size (in) | 0.75 |
Base to Center Height (in) | 4.75 |
Housing Base | Solid |
Maximum Operating Temperature | 220 |
Collar OD (in) | 6.5 |
Bolt Center Min (in) | 11.75 |
Bolt Center-to-Center Length (in) | 12.815 |
Series | ERPB |
Expansion | Yes |
Base Width (in) | 5.375 |
Overall Length (in) | 16.5 |
Centerline to Front Face (in) | 3.375 |
Weight | 110.6 LB |
EAN or UPC | 662288482130 |
