- Double Lip Contact Seal Type
features
- Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Double single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Seal Type | Double Lip Contact Seal |
| Overall Height (in) | 7.25 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bearing Insert Coating | Black Oxide Coated |
| Base Width (in) | 3.5 |
| Maximum Operating Temperature | 220 |
| Housing Construction | One Piece |
| Duty Series | Medium |
| Centerline to Front Face (in) | 1.938 |
| Bolt Center Max (in) | 10.125 |
| Bolt Center Min (in) | 7.875 |
| Bore Shape | Straight |
| Replaceable Insert | Yes |
| Misalignment Type | Static Only |
| Expansion | Yes |
| Lubrication | Lithium Complex NLGI 2 Grease |
| End Cap | No |
| Overall Length (in) | 13 |
| Relubricatable | Yes |
| Bore Size - Inch | 2.938 |
| Insert No. | 3-215 2C |
| Housing Base | Solid |
| Inner Ring OD (in) | 3.922 |
| Retainer Type | Land Riding Retainer |
| Measure Units | Inch |
| Bolt Size (in) | 0.875 |
| Housing Material | Stainless Steel |
| Outer Ring Land Profile | Standard |
| Inner Race Length (in) | 3.25 |
| Platform | CR Series |
| Foot Height (in) | 1.25 |
| Weight | 30.7 LB |
| EAN or UPC | 662461384572 |

