- Straight Bore Shape
features
- Bearing insert installed in brass expansion ring
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger for dry & dusty environment
- Increased internal clearance and high temperature grease
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- High Temperature
| Outer Ring Land Profile | Standard |
| Set Screw Thread | 7/16-20 |
| End Cap | No |
| Overall Width (in) | 3.063 |
| Maximum Operating Temperature | 400 |
| Misalignment Type | Static Only |
| Radial Dynamic Load Capacity (lb) | 14839 |
| Inner Ring OD (in) | 3.641 |
| Bore Shape | Straight |
| Inner Race Heat Treat Method | Zone-Hardened |
| Retainer Type | Land Riding Retainer |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Inner Race Length | 3.0625 |
| Bore Size - Inch | 2.938 |
| Outer Race Width (in) | 1.578 |
| Outer Race OD (in) | 5.375 |
| Radius | 0.08 |
| Measure Units | Inch |
| Outer Race OD | 5.375 |
| Bearing Insert Coating | Black Oxide Coated |
| Seal Type | Felt Labyrinth Seal |
| Inner Race Length (in) | 3.063 |
| Platform | Gold Line Ball Bearing |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Race Width | 1.578125 |
| Centerline to Front Face (in) | 1.75 |
| Expansion | No |
| Duty Series | Standard |
| Weight | 9.6 LB |
| EAN or UPC | 662461387993 |

