- 45 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| Material | Steel |
| Inner Race Design | Separable Both Directions |
| Dynamic Load Rating | 104 kN |
| Radial Internal Clearance | Standard |
| Cage Material | Brass |
| O.D. Inner Race | 64.5 |
| Inside Dia. | 45 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 5600 rpm |
| Limiting Speed - Oil | 6700 rpm |
| Static Load Rating | 97.8 kN |
| Outside Dia. | 120 mm |
| Fillet Radius | 2 mm |
| I.D. | 45 mm |
| O.D. | 120 mm |
| Static Load Rating [Max] | 97.8 kN |
| Rows of Balls | Single |
| Weight | 3.66 LB |
| EAN or UPC | 637410081789 |

