- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
| Inch/Metric | Metric |
| O.D. Inner Race | 121.5 |
| Dynamic Load Rating | 311 kN |
| Material | Steel |
| Limiting Speed - Grease | 3000 rpm |
| Limiting Speed - Oil | 3600 rpm |
| Outside Dia. | 200 mm |
| Rows of Balls | Single |
| Fillet Radius | 3 mm |
| I.D. | 95 mm |
| Static Load Rating [Max] | 351 kN |
| Inner Race Design | Separable Both Directions |
| Radial Internal Clearance | Standard |
| Cage Material | Brass |
| Inside Dia. | 95 mm |
| Static Load Rating | 351 kN |
| O.D. | 200 mm |
| Weight | 14.22 LB |
| EAN or UPC | 637410083042 |

