Skip to content Skip to navigation menu
Rollway Bearing Co.NU219EM

NU219EM

CYLINDRICAL 200-300-400
Item #110455772
  • 95 mm Inner Diameter
  • 170 mm Outer Diameter
  • 32 mm Width
Rollway Bearing Co.NU219EM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 95 mm Inner Diameter
  • 170 mm Outer Diameter
  • 32 mm Width
Static Load Rating [Max] 249 kN
Outside Dia. 170 mm
O.D. 170 mm
I.D. 95 mm
O.D. Inner Race 112.5
Material Steel
Radial Internal Clearance Standard
Dynamic Load Rating 210 kN
Inside Dia. 95 mm
Inner Race Design Separable Both Directions
Cage Material Brass
Limiting Speed - Oil 4500 rpm
Static Load Rating 249 kN
Limiting Speed - Grease 3800 rpm
Rows of Balls Single
Fillet Radius 2.1 mm
Inch/Metric Metric
Weight 6.28 LB
EAN or UPC 637410090569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison