- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 24 mm Width
| Rows of Balls | Single |
| Limiting Speed - Grease | 5000 rpm |
| Inch/Metric | Metric |
| Static Load Rating | 136 kN |
| O.D. Inner Race | 83.5 |
| Dynamic Load Rating | 118 kN |
| Outside Dia. | 125 mm |
| Static Load Rating [Max] | 136 kN |
| O.D. | 125 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 6000 rpm |
| I.D. | 70 mm |
| Material | Steel |
| Inner Race Design | Separable Both Directions |
| Cage Material | Brass |
| Fillet Radius | 1.5 mm |
| Inside Dia. | 70 mm |
| Weight | 2.76 LB |
| EAN or UPC | 637410080805 |

