- 180 mm Inner Diameter
- 280 mm Outer Diameter
- 46 mm Width
| Material | Steel |
| Radial Internal Clearance | Standard |
| Inside Dia. | 180 mm |
| O.D. | 280 mm |
| O.D. Inner Race | 205 |
| Limiting Speed - Oil | 2600 rpm |
| Limiting Speed - Grease | 2000 rpm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Outside Dia. | 280 mm |
| Dynamic Load Rating | 336 kN |
| Cage Material | Brass |
| Static Load Rating [Max] | 479 kN |
| Static Load Rating | 479 kN |
| Inner Race Design | Separable Both Directions |
| Fillet Radius | 2.1 mm |
| I.D. | 180 mm |
| Weight | 23.15 LB |
| EAN or UPC | 637410085428 |

