- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 18 mm Width
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Limiting Speed - Oil | 7800 rpm |
| I.D. | 65 mm |
| Material | Steel |
| Static Load Rating | 49 kN |
| Inside Dia. | 65 mm |
| Inner Race Design | Separable Both Directions |
| O.D. Inner Race | 74.5 |
| Outside Dia. | 100 mm |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 49 kN |
| Limiting Speed - Grease | 6600 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 39.2 kN |
| Fillet Radius | 1.1 mm |
| Weight | 1.61 LB |
| EAN or UPC | 637410085220 |

