- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 16 mm Width
| Material | Steel |
| Static Load Rating [Max] | 36.1 kN |
| Limiting Speed - Grease | 8500 rpm |
| I.D. | 50 mm |
| Inside Dia. | 50 mm |
| Cage Material | Brass |
| Fillet Radius | 1 mm |
| Dynamic Load Rating | 32.1 kN |
| Inner Race Design | Separable Both Directions |
| Rows of Balls | Single |
| Static Load Rating | 36.1 kN |
| O.D. | 80 mm |
| O.D. Inner Race | 57.5 |
| Outside Dia. | 80 mm |
| Limiting Speed - Oil | 10000 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Standard |
| Weight | 0.69 LB |
| EAN or UPC | 637410085176 |

