- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 37 mm Width
| O.D. Inner Race | 95 |
| Dynamic Load Rating | 239 kN |
| Material | Steel |
| I.D. | 75 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 4000 rpm |
| Inner Race Design | Separable Both Directions |
| Limiting Speed - Oil | 4800 rpm |
| Static Load Rating | 261 kN |
| Cage Material | Brass |
| O.D. | 160 mm |
| Static Load Rating [Max] | 261 kN |
| Fillet Radius | 2.1 mm |
| Rows of Balls | Single |
| Inside Dia. | 75 mm |
| Outside Dia. | 160 mm |
| Weight | 7.39 LB |
| EAN or UPC | 637410082762 |

