- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Static Load Rating | 87.6 kN |
| Radial Internal Clearance | Standard |
| Outside Dia. | 90 mm |
| Inside Dia. | 50 mm |
| Inch/Metric | Metric |
| Cage Material | Brass |
| O.D. | 90 mm |
| Limiting Speed - Grease | 6900 rpm |
| I.D. | 50 mm |
| O.D. Inner Race | 59.5 |
| Fillet Radius | 1.1 mm |
| Static Load Rating [Max] | 87.6 kN |
| Inner Race Design | Separable Both Directions |
| Dynamic Load Rating | 76.8 kN |
| Material | Steel |
| Limiting Speed - Oil | 8300 rpm |
| Rows of Balls | Single |
| Weight | 1.26 LB |
| EAN or UPC | 637410085879 |

