Skip to content Skip to navigation menu
Rollway Bearing Co.NJ216EM

NJ216EM

CYLINDRICAL 200-300-400
Item #110455710
  • 80 mm Inner Diameter
  • 140 mm Outer Diameter
  • 26 mm Width
Rollway Bearing Co.NJ216EM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 mm Inner Diameter
  • 140 mm Outer Diameter
  • 26 mm Width
Radial Internal Clearance Standard
Inch/Metric Metric
O.D. 140 mm
Dynamic Load Rating 139 kN
O.D. Inner Race 95.3
Inner Race Design Separable Both Directions
Cage Material Brass
Static Load Rating [Max] 166 kN
Limiting Speed - Oil 5000 rpm
Limiting Speed - Grease 4300 rpm
Static Load Rating 166 kN
Inside Dia. 80 mm
Rows of Balls Single
Fillet Radius 2 mm
I.D. 80 mm
Outside Dia. 140 mm
Material Steel
Weight 2.87 LB
EAN or UPC 637410080935
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison