Skip to content Skip to navigation menu
Rollway Bearing Co.NJ214EM

NJ214EM

CYLINDRICAL 200-300-400
Item #110455706
  • 70 mm Inner Diameter
  • 125 mm Outer Diameter
  • 24 mm Width
Rollway Bearing Co.NJ214EM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 70 mm Inner Diameter
  • 125 mm Outer Diameter
  • 24 mm Width
Inch/Metric Metric
Inside Dia. 70 mm
Fillet Radius 1.5 mm
I.D. 70 mm
Static Load Rating 136 kN
Material Steel
Limiting Speed - Oil 6000 rpm
Rows of Balls Single
Cage Material Brass
Inner Race Design Separable Both Directions
O.D. Inner Race 83.5
Outside Dia. 125 mm
Static Load Rating [Max] 136 kN
Radial Internal Clearance Standard
Dynamic Load Rating 118 kN
Limiting Speed - Grease 5000 rpm
O.D. 125 mm
Weight 2.54 LB
EAN or UPC 637410080782
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison