- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
| Outside Dia. | 110 mm |
| Limiting Speed - Oil | 6700 rpm |
| Dynamic Load Rating | 93.4 kN |
| Inner Race Design | Separable Both Directions |
| I.D. | 60 mm |
| Inside Dia. | 60 mm |
| Fillet Radius | 1.5 mm |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 101 kN |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| Cage Material | Brass |
| Limiting Speed - Grease | 5600 rpm |
| Material | Steel |
| O.D. Inner Race | 72 |
| Static Load Rating | 101 kN |
| Weight | 2.0 LB |
| EAN or UPC | 637410080638 |

