- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
| Fillet Radius | 1.5 mm |
| Rows of Balls | Single |
| Limiting Speed - Oil | 7500 rpm |
| O.D. | 100 mm |
| Static Load Rating [Max] | 93.4 kN |
| O.D. Inner Race | 66 |
| Dynamic Load Rating | 82.6 kN |
| Cage Material | Brass |
| Static Load Rating | 93.4 kN |
| Radial Internal Clearance | Standard |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 6300 rpm |
| Inside Dia. | 55 mm |
| I.D. | 55 mm |
| Inner Race Design | Separable Both Directions |
| Outside Dia. | 100 mm |
| Material | Steel |
| Weight | 1.47 LB |
| EAN or UPC | 637410080553 |

