- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| O.D. | 62 mm |
| Fillet Radius | 1 mm |
| Static Load Rating | 37.9 kN |
| Inner Race Design | Separable Both Directions |
| Material | Steel |
| Limiting Speed - Grease | 10000 rpm |
| I.D. | 30 mm |
| Outside Dia. | 62 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 37.9 kN |
| Radial Internal Clearance | Standard |
| O.D. Inner Race | 37.5 |
| Limiting Speed - Oil | 13000 rpm |
| Inside Dia. | 30 mm |
| Cage Material | Brass |
| Dynamic Load Rating | 39.7 kN |
| Rows of Balls | Single |
| Weight | 0.44 LB |
| EAN or UPC | 637410080157 |

