- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Static Load Rating | 26.7 kN |
| Cage Material | Brass |
| O.D. Inner Race | 31.5 |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 12000 rpm |
| O.D. | 52 mm |
| Outside Dia. | 52 mm |
| Rows of Balls | Single |
| Material | Steel |
| Fillet Radius | 1 mm |
| Dynamic Load Rating | 28.5 kN |
| I.D. | 25 mm |
| Inside Dia. | 25 mm |
| Inch/Metric | Metric |
| Inner Race Design | Separable Both Directions |
| Static Load Rating [Max] | 26.7 kN |
| Limiting Speed - Oil | 15000 rpm |
| Weight | 0.31 LB |
| EAN or UPC | 637410080072 |

