- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
| Limiting Speed - Grease | 3200 rpm |
| Limiting Speed - Oil | 3800 rpm |
| Static Load Rating [Max] | 261 kN |
| Outer Race Design | Separable Both Directions |
| Static Load Rating | 261 kN |
| Cage Material | Brass |
| Rows of Balls | Single |
| O.D. | 190 mm |
| I.D. Outer Race | 169.5 |
| Outside Dia. | 190 mm |
| Fillet Radius | 3 mm |
| Inside Dia. | 90 mm |
| Material | Steel |
| Dynamic Load Rating | 322 kN |
| Radial Internal Clearance | Standard |
| I.D. | 90 mm |
| Outer Race Diameter | 169.5 mm |
| Inch/Metric | Metric |
| Weight | 12.9 LB |
| EAN or UPC | 637410082946 |

