- Deep Groove Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 50 mm Width
| Material | Steel |
| Inside Dia. | 110 mm |
| Outside Dia. | 240 mm |
| Inch/Metric | Metric |
| O.D. | 240 mm |
| Static Load Rating | 178 kN |
| Enclosure | Open |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 178 kN |
| Fillet Radius | 3 mm |
| I.D. | 110 mm |
| Bearing Type | Deep Groove |
| Series | 6300 |
| Dynamic Load Rating | 203 kN |
| Limiting Speed - Oil | 3200 rpm |
| Width | 50.000 mm |
| Cage Material | Steel |
| Rows of Balls | Single |
| Limiting Speed - Grease | 2600 rpm |
| Weight | 21.05 LB |
| EAN or UPC | 637410078253 |

